GORILLA TAPE 35 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GORILLA TAPE 35 YD

GORILLA TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGL6035060T
  • Mfr. Model # 6035060T
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2137
  • Shipping Weight 0.28 lbs

Product Details

Gorilla Tape(R) Sticks to rough, uneven, unforgiving surfaces like wood, stone, stucco, plaster and brick. Double thick adhesive. Reinforced backing. All weather. Colour: black.

Technical Specs

  • Length 35 yd.
  • Colour Black
  • Tensile Strength 50 lbs./in.
  • Width 2"
  • Tape Color Family Black
  • Duct Tape Width 2"
  • Duct Tape Length 35 yd.
  • Item Tape

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list