!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SUPER GLUE, WHITE, 20G BOTTLE

SUPER GLUE, WHITE, 20G BOTTLE

GORILLA TAPE

SUPER GLUE, WHITE, 20G BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER GLUE, WHITE, 20G BOTTLE

SUPER GLUE, WHITE, 20G BOTTLE

GORILLA TAPE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGL7805201
  • Mfr. Model # 7805201
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1889
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
SUPER GLUE LIQUID,CLEAR,0.53 OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.60 / EACH

EHC: EHC :

Product Details

An Impact-Tough(TM) formula designed to handle bumps and drops. Provides a long-lasting bond on rubber, metal, wood, and paper. This TSCA-approved glue provides an instant set with no clamping required.

Technical Specs

  • Item Super Glue
  • Container Size 20 g
  • Materials Bonded Metal, Paper, Rubber, Wood
  • Standards TSCA
  • Adhesive Colour White
  • Container Type Bottle
  • Primary Applications Bonding
  • Specific Gravity 1.1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list