Skip Content
GORILLA GLUE DRIES WHITE 59ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GORILLA GLUE DRIES WHITE 59ML

GORILLA GLUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGL5202101C
  • Mfr. Model # 5202101C
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 3.05 lbs

Product Details

Dries white.100% waterproof and is unaffected by extreme heat or cold. Work time: 5 to 10 minutes. Drying time: 80% in 1 hour, 100% in 24 hours.

Technical Specs

  • Item Glue Dries White 59mL
  • Colour Clear/Transparent/Yellowish
  • Application Safe for Indoor and Outdoor
  • VOC Content 1.75% Does Not Contain Solvents
  • Viscosity 3800 - 6000 mPa at 25 Degrees C
  • Specific Gravity Approx. 1.12 g/cm3 at 20 Degrees C
  • Full Cure 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list