GORILLA GLUE 2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GORILLA GLUE 2 OZ

GORILLA GLUE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGL51002C
  • Mfr. Model # 51002C
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1570
  • Shipping Weight 0.23 lbs

Product Details

Gorilla Glue(R), 2 oz. Incredibly strong and reliable. 100% tough and 100% weatherproof making it suitable for both indoor and outdoor projects. Bonds to wood, stone, metal, ceramic, foam, glass and more.

Technical Specs

  • Item Glue
  • Application Easily Bonds Wood, Stone, Metal, Ceramic, Foam, Glass, Concrete
  • Size 2 oz.
  • Colour Dark Brown
  • Standards TSCA
  • VOC Content 1% Does Not Contain Solvents
  • Viscosity 4000 - 7000 mPa at 25 Degrees C
  • Specific Gravity Approx. 114 g/cm3 at 20 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list