Skip Content
GOOSENECK WRECKING BAR,STEEL,3/4 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOOSENECK WRECKING BAR,STEEL,3/4 X

COUNCIL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N154
  • Mfr. Model # 12N154
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Technical Specs

  • Dia. 3/4"
  • Material High Carbon Steel
  • Item Gooseneck Wrecking Bar
  • Features Offset Chisel End, Nail Pulling Slot
  • Overall Length 24"
  • Overall Width 3/4"
  • Pry Bar Sub-Category Wrecking Bars
  • Thickness 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list