Skip Content
GOOSENECK FAUCET,BLADE HNDL,CHROME, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOOSENECK FAUCET,BLADE HNDL,CHROME,

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D862
  • Mfr. Model # 18D862
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item Lavatory Faucet
  • Number of Holes 2
  • Includes Spout and 4" Handles
  • Replacement Cartridge 2RUC1, 2RUC2
  • Spout Length 10"
  • ADA Compliant No
  • Standards Certified to NSF/ANSI 61
  • Faucet Finish Chrome Plated
  • Height 12-1/2"
  • Flow Rate 2.00 gpm
  • Body Material Low Lead Cast Brass
  • Manufacturers Warranty Length 1 yr.
  • Connection 1/2" NPT
  • Drain Type None
  • Mounting Hole Center to Center 8"
  • Faucet Operation Manual
  • Number of Handles 2
  • Commercial / Residential Commercial
  • Ligature Resistant No
  • CEC Compliant Non CEC Compliant
  • Faucet Spout Shape Gooseneck
  • Faucet Handle Type Blade
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list