Skip Content
GOOSENECK BAR - HEX 71IN X 1-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOOSENECK BAR - HEX 71IN X 1-3/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5GNB180030
  • Mfr. Model # 5GNB180030
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 24.74 lbs

Product Details

Used for levering and moving objects into place with a lift and swivel motion. Forged from tough high-tensile carbon manganese steel. Diamond point and gooseneck ends for flexibility of use. Hexagon bar profile for greater control. Blade width 2 inches. Diameter 1-3/16 inches. Length 71 inches.

Technical Specs

  • Item Hexagon Gooseneck Bar
  • Overall Length 71"
  • Dia. 1-3/16"
  • Overall Width 2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Used for Levering and Moving Objects Into Place With a Lift and Swivel Motion, Diamond Point and Gooseneck Ends for Flexibility of Use, Gooseneck Set for Improved Leverage, Hexagon Bar Profile for Greater Control
  • Material Tough, High-Tensile Carbon Manganese Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list