Skip Content
GOOGLES ANTI FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOOGLES ANTI FOG

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2410
  • Mfr. Model # 2410
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.29 lbs

Product Details

Dielectric style, flexible PVC frame. Clear polycarbonate lenses have Duramass(R) AF4 anti-fog coating for optimum performance. Frame offers indirect ventilation. This style fits over most prescription lenses and can be worn with most half mask respirators. CSA certified to CSA Z94.3.

Technical Specs

  • Standards CSA Z94.3
  • Legend Style Symbol
  • Legend Left Turn Arrow
  • Height 24"
  • Item Traffic Sign
  • Width 24"
  • Symbol L-Arrow
  • Thickness 0.080"
  • MUTCD Code W1-1L
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Sign Shape Diamond
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list