GOOGLE ANTI FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOOGLE ANTI FOG

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL81220
  • Mfr. Model # 81220
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Protective Goggles
  • Frame Colour Light Green
  • Frame Material PVC
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003
  • Lens Coating Anti-Fog
  • Venting Non-Vented
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Includes Flexiable Green Tint PVC Body
  • UV Protection UV Absorbing Polycarbonate
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list