GOLF CART BATTERY TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GOLF CART BATTERY TESTER

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38X005
  • Mfr. Model # 38X005
  • UNSPSC # 26111719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Depth (In.) 3.10"
  • Item Golf Cart Battery Tester
  • Height (In.) 10.80"
  • Type Liquid Crystal Display
  • Includes Thermal Results Printer, Molded Case
  • Width (In.) 5.3"
  • Construction Heavy-Duty Blow-Molded Plastic Case
  • Probe Red (+) and Black (-) Clamps
  • Display LCD Baklit
  • Voltage Range 6 & 8 and 12 Volt Batteries
  • Load Ranges On Pull Down Menus
  • Works With VRLA/GEL/AGM/SLA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list