Skip Content
GOLDEN WAX WASH POWDER 3.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOLDEN WAX WASH POWDER 3.6KG

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF1224
  • Mfr. Model # 1224
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 2999
  • Shipping Weight 8.36 lbs

Product Details

Golden wax wash powder is a highly concentrated formula powder designed to clean and wax in one step with no streaks. Fortified with detergents and Armashell Waxes. Dirt and grease rinse off with minimum water volumes while wax is plated to the surface.

Technical Specs

  • Item Golden Wax Wash Powder
  • Container Size 3.6 kg
  • For Use With Car Wash Cleaning Compound
  • pH 9-10 (1% Aqua)
  • Appearance Yellow Powder

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list