Skip Content
GOLDEN U-BOLT DF CLIP 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOLDEN U-BOLT DF CLIP 2IN

GOLDEN U-BOLT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2907-0200
  • Mfr. Model # 2907-0200
  • UNSPSC # 31162305
  • CATALOGUE PAGE # 1908
  • Shipping Weight 55.0 lbs

Product Details

Drop forged saddle. Heavy-duty galvanized.

Technical Specs

  • Min. Torque 750 ft.-lbs.
  • Finish Galvanized
  • Includes Guard Lines and Fencing
  • Item Forged Wire Rope Clip
  • Material Galvanized
  • Min. Number of Clips 8
  • Standards FF-C-450, Type 1, Class 1 and ASME B30.26
  • Clip Type U-Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list