Skip Content
GOLDEN U-BOLT DF CLIP 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOLDEN U-BOLT DF CLIP 1-1/4IN

GOLDEN U-BOLT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2907-0116
  • Mfr. Model # 2907-0116
  • UNSPSC # 31162305
  • CATALOGUE PAGE # 1908
  • Shipping Weight 4.38 lbs

Product Details

Drop forged saddle. Heavy-duty galvanized.

Technical Specs

  • Min. Torque 360 ft.-lbs.
  • Finish Galvanized
  • Item Forged Wire Rope Clip
  • Material Galvanized
  • Min. Number of Clips 7
  • Includes Guard Lines and Fencing
  • Standards FF-C-450, Type 1, Class 1 and ASME B30.26
  • Clip Type U-Bolt
  • Wire Rope Dia. 1-1/4"
  • Rope Turn Back 37"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list