GOJO POMEBERRY FOAM HANDWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOJO POMEBERRY FOAM HANDWASH

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1316-03
  • Mfr. Model # 1316-03
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1727
  • Shipping Weight 5.45 lbs

Product Details

These new systems offer a selection of luxurious foam formulations enriched with moisturizers, natural extracts and skin conditioners. Fragrance-and dye-free soaps are also available.

Technical Specs

  • Fragrance Pomegranate
  • Item Foam Soap Refill
  • Size 700 mL
  • Formula Enriched with A Moisturizer, Natural Extract and Skin Conditioner
  • Standards FDA, ADA, USDA
  • Colour Blue
  • Hygiene Properties Moisturizing
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list