Skip Content
GOJO DPX DISPENSER 2000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOJO DPX DISPENSER 2000ML

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5254-06
  • Mfr. Model # 5254-06
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1724
  • Shipping Weight 1.667 lbs

Product Details

Manual Soap Dispenser, Wall Mount, Size 2000 mL, Material ABS Plastic, For Use With 11W073, Diamond Plated Finish, Color Charcoal, Height 5-3/25 In.

Technical Specs

  • For Use With Mfr. No. 5268-03
  • Depth 11-87/100"
  • Finish Diamond Plated
  • Features Ideal for Distribution, Warehouse, Labs, Restrooms, and Production Areas, Diamond-Plate Dispenser Design Connects with Workers
  • Height 5-3/25"
  • Includes Locking Key
  • Item Soap Dispenser
  • Material ABS Plastic
  • Operation Mode Push
  • Width 6-81/100"
  • Standards ADA Compliant
  • Refill Size 2,000 mL
  • Refill Type Proprietary Only
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list