Skip Content
GOJO CLEAR MILD FOAM HANDWASH 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOJO CLEAR MILD FOAM HANDWASH 3/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1311-03
  • Mfr. Model # 1311-03
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1727
  • Shipping Weight 5.45 lbs

Product Details

These new systems offer a selection of luxurious foam formulations enriched with moisturizers, natural extracts and skin conditioners. Fragrance-and dye-free soaps are also available.

Technical Specs

  • Item Foam Soap Refill
  • Size 700 mL
  • Standards FDA, USDA
  • Fragrance Unscented
  • Formula Enriched with Moisturizers and Skin Conditioners
  • Green Certification or Other Recognition EcoLogo Certified
  • Colour Clear

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list