BOTANICAL FOAM HANDWASH, PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOTANICAL FOAM HANDWASH, PK3

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8816-03
  • Mfr. Model # 8816-03
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1727
  • Shipping Weight 9.1 lbs

Product Details

These new systems offer a selection of luxurious foam formulations enriched with moisturizers, natural extracts and skin conditioners. Fragrance-and dye-free soaps are also available.

Technical Specs

  • Size 1,250 mL
  • Item Foam Soap Refill
  • Uses Dispenser Mfr. No. 8880-06, 8882-06, 8884-06, 8886-06, 8888-06
  • Fragrance Pleasant Botanical
  • Standards FDA, USDA
  • Formula Enriched with Moisturizers, Natural Extracts and Skin Conditioners
  • Colour Green
  • Hygiene Properties Moisturizing
  • Hygiene Form Foam

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list