Skip Content
GOJO BOTANICAL FOAM HANDWASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOJO BOTANICAL FOAM HANDWASH

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8716-04
  • Mfr. Model # 8716-04
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1727
  • Shipping Weight 1.775 lbs

Product Details

These new systems offer a selection of luxurious foam formulations enriched with moisturizers, natural extracts and skin conditioners. Fragrance-and dye-free soaps are also available.

Technical Specs

  • Size 700 mL
  • Item Foam Soap Refill
  • Fragrance Botanical
  • Uses Dispenser Mfr. No. 8780-06, 8784-06, 8786-06, 8788-06
  • Standards FDA, USDA
  • Formula Enriched with Moisturizers and Skin Conditioners
  • Green Certification or Other Recognition ECOLOGO Certified
  • Colour Green

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list