GOJO ANTIBC PLM HNDWSH 700ML PER CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOJO ANTIBC PLM HNDWSH 700ML PER CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ1318-03CAN00
  • Mfr. Model # 1318-03CAN00
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1727
  • Shipping Weight 1.8 lbs

Product Details

These new systems offer a selection of luxurious foam formulations enriched with moisturizers, natural extracts and skin conditioners. Fragrance-and dye-free soaps are also available.GOJO Antibacterial Plum Scent Foam Handwash Tricolsan Liquid.

Technical Specs

  • Formula Plum
  • Size 3 x 700 mL
  • Item GOJO(R) Antibacterial Plum Scent Foam Handwash Tricolsan Liquid
  • Hygiene Form Liquid
  • Hygiene Series GOJO
  • Hygiene Properties Antibacterial

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list