Skip Content
GOJO ANTIBAC HNDWSH TRICLOSAN 700ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOJO ANTIBAC HNDWSH TRICLOSAN 700ML

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ131903CAN00A
  • Mfr. Model # 1319-03CAN00
  • UNSPSC # 53131616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Antibacterial Handwash Refill
  • Fragrance Unscented
  • Colour Clear
  • Size 700 mL
  • Uses Dispenser 1380-04, 1384-04, 1386-04, 1388-04
  • Formula Triclosan
  • Packaging Type Cartridge
  • Hygiene Properties Antibacterial

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list