GOGGLES WELDERS FLIP FRONT 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GOGGLES WELDERS FLIP FRONT 50MM

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONVG800SH5
  • Mfr. Model # VG800SH5
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.4 lbs

Product Details

Flexible reinforced soft frame gas welding and cutting goggles feature 50 mm round lens and vinyl frames that hug the contour of the face for an extremely comfortable fit. Lift front frame is ventilated providing effective cooling and evaporation. Elastic headband. Shade 5 lens included.

Technical Specs

  • Item Welder's Goggle
  • Frame Colour Green
  • Frame Material Plastic
  • Standards Meets the requirements of ANSI Z87. 1.
  • Filter Shade 5
  • Viewing Area 2" Dia.
  • Lift Front / Fixed Front Lift Front
  • Features Indirect Venting
  • Lens Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list