GOGGLES STRATEGY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES STRATEGY

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3810
  • Mfr. Model # S3810
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.21 lbs

Product Details

Uvex Strategy(TM) safety goggles with indirect vent neoprene band, gray frames and clear uvextra(TM) AF lens. Provides portection against impact, chemical splash, dust, sand and debris.

Technical Specs

  • Item OTG Goggles
  • Lens Coating Anti-Fog
  • Frame Material Thermoplastic elastomers
  • Lens Colour Clear
  • Frame Colour Gray
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Neoprene
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Neoprene Strap
  • Eyewear Venting Indirect
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list