GOGGLES STRATEGY INDIR VENT CL AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES STRATEGY INDIR VENT CL AF

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3820
  • Mfr. Model # S3820
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 12.5 lbs

Product Details

Uvex Strategy(TM) safety goggles with indirect vent with neoprene band, hot orange frames and clear uvextra(TM) AF lens. Provides portection against impact, chemical splash, dust, sand and debris.

Technical Specs

  • Item Indirect Vent, Neoprene Band
  • Frame Colour Hot Orange Body with Clear Uvextra(TM) AF Lens
  • Strap Material Neoprene
  • Lens Colour Clear
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list