Skip Content
GOGGLES STRATEGY INDIR VENT CL AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES STRATEGY INDIR VENT CL AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3815
  • Mfr. Model # S3815
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 19.23 lbs

Product Details

Uvex Strategy(TM) safety goggles with indirect vent with foam fabric band, gray frames and clear uvextra(TM) AF lens. Provides portection against impact, chemical splash, dust, sand and debris.

Technical Specs

  • Item Protective Goggles
  • Frame Colour Gray
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Thermoplastic elastomers
  • Standards ANSI Z87+, CSA Z94.3
  • Strap Material Fabric
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Primary Lens Color Clear
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list