GOGGLES STEALTH TEAL/GY BODY GY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES STEALTH TEAL/GY BODY GY XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS39611C
  • Mfr. Model # S39611C
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.27 lbs

Product Details

Stealth(TM) safety goggles with toric lens, neoprene band, teal/gray frame, gray XTR lens.

Technical Specs

  • Item Protective Goggles
  • Lens Colour Gray
  • Lens Coating Anti-Fog
  • Frame Material Polypropylene With Elastomer
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • Frame Colour Teal
  • Strap Material Neoprene, Fabric
  • Primary Lens Color Gray
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list