Skip Content
GOGGLES STEALTH ORG BODY CL W/FABRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES STEALTH ORG BODY CL W/FABRI

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS39630CI
  • Mfr. Model # S39630CI
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 5.71 lbs

Product Details

Stealth(TM) safety goggles with toric lens, neoprene band, teal/gray frame, gray XTR lens.

Technical Specs

  • Item Orange/Gray Frame with Fabric Band
  • Frame Colour Orange/Gray
  • Lens Coating Anti-Fog, Chemical Resistant
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • UV Protection 99.9%
  • Strap Material Fabric
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Strap
  • Eyewear Venting Indirect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list