Skip Content
GOGGLES STEALTH GY/GY BODY GY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOGGLES STEALTH GY/GY BODY GY XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3961C
  • Mfr. Model # S3961C
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Lens Colour Gray
  • Strap Material Neoprene
  • Item Chemical Splash/Impact Resistant Goggles
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • Primary Lens Color Gray
  • Lens Coating Anti-Fog
  • Frame Material Polypropylene
  • Includes Neoprene Strap
  • UV Protection 99.90%
  • Frame Colour Gray
  • Eyewear Venting Indirect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list