Skip Content
GOGGLES SPLASH CLEAR DX OTG LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOGGLES SPLASH CLEAR DX OTG LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT40671
  • Mfr. Model # 40671
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Maxim(TM) splash goggles with clear O-T-G lens.

Technical Specs

  • Lens Colour Clear
  • Item Safety Goggles
  • Frame Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Coating Anti-Fog
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Includes Neoprene Strap
  • Strap Material Neoprene
  • Eyewear Venting Indirect
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list