GOGGLES SPARTAN SPLASH ANTIFOG CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES SPARTAN SPLASH ANTIFOG CLR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA610S
  • Mfr. Model # A610S
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.18 lbs

Product Details

A600 splash goggle fits over most prescription eyewear. Four indirect vent ports to help minimize fogging. Lenses absorb over 99.9% of UVA and UVB rays. Latex free synthetic rubber headband for chemical applications. Meets ANSI Z87.1 and CSA.

Technical Specs

  • Frame Colour N/A
  • Includes 1/Polybag, 200/Case
  • Lens Colour Clear
  • Frame Material Soft PVC
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA, UVB
  • Strap Material Fabric
  • Primary Lens Color Clear
  • Item Goggle Indirect Vent
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list