GOGGLES SFTY IMPACT  CLR UNCTED LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES SFTY IMPACT CLR UNCTED LNS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA5101UC
  • Mfr. Model # CA5101UC
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.2 lbs

Product Details

Value goggles, impact, clear uncoated.

Technical Specs

  • Lens Coating Uncoated
  • Frame Colour Clear
  • Item Impact Goggle
  • Lens Colour Clear
  • Frame Material Vinyl
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list