Skip Content
GOGGLES INDUST DUAL CL AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES INDUST DUAL CL AF LENS

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL80200
  • Mfr. Model # 80200
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2530
  • Shipping Weight 0.3 lbs

Product Details

Sealed, dual scratch resistant, anti-fog lens. Fits over prescription eyewear and includes flame retardant cloth strap. UV absorbing polycarbonate.

Technical Specs

  • Includes Dual Panel Anti-Fog, Anti-Scratch Lens with PVC Goggle Body That Fits Over Prescription Eyewear, Flame Retardent Strap
  • Frame Colour Blue
  • Item Odyssey(R) II Industrial Goggle
  • Frame Material PVC
  • Standards ANSI Z87 + High Impact
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list