Skip Content
GOGGLES INDIR VENT CLEAR FB PC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES INDIR VENT CLEAR FB PC LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11250810
  • Mfr. Model # 11250810
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.24 lbs

Product Details

V-maxx(R) goggle, indirect vent, neoprene band, clear fog-ban(R) lens, clear frame.

Technical Specs

  • Item Clear Frame, Indirect Vent, Neoprene Band
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Colour Clear
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Includes 1/Polybag, 10 Pr./Stocker, 200 Pr./Case or 10 Pr./Polybag
  • Frame Material Polyurethene
  • Primary Lens Color Clear
  • Eyewear Frame Design OTG
  • Eyewear Venting Indirect

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list