GOGGLES IMPT CLR ENFOG LENS W/FELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES IMPT CLR ENFOG LENS W/FELT

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN05058202
  • Mfr. Model # 05058202
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.28 lbs

Product Details

Encon 500 series impact goggle, 503RC frame with felt cloth binding, gray body, clear ENFOG(R) lens, black elastic head band.

Technical Specs

  • Item 503RC Frame with Felt Cloth Binding
  • Includes Cotton Padding
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Colour Gray
  • UV Protection 99.9% UVA and UVB
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010
  • Strap Material Neoprene
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Eyewear Venting Indirect
  • Eyewear Frame Design Traditional

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list