GOGGLES IMPACT W/QD CLR ENFOG LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES IMPACT W/QD CLR ENFOG LENS

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN05058201
  • Mfr. Model # 05058201
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.29 lbs

Product Details

Encon 500 series impact goggle, 503Q no-vented frame, gray body, clear ENFOG(R) lens, black neoprene with QD2(R) easy adjustment head band.

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour Clear
  • Item 503Q Gray Frame
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • UV Protection 99.9% UVA and UVB
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Eyewear Frame Design Traditional
  • Eyewear Venting Indirect

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list