GOGGLES FUTURA 9301 CL BODY CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES FUTURA 9301 CL BODY CL XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS345C
  • Mfr. Model # S345C
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2520
  • Shipping Weight 0.3 lbs

Product Details

Futura(TM) safety goggle features: wrap-around sports style, frosted browguard, indirect venting, replaceable lenses and offers dust/mist/impact/chemical splash protection. Fits over most Rx spectacles. ANSI and CSA approved.

Technical Specs

  • Frame Colour Clear
  • Primary Lens Color Clear
  • Includes Neoprene Strap
  • Item Chemical Splash/Impact Resistant Goggles
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Eyewear Frame Design OTG
  • Eyewear Venting Indirect
  • Strap Material Neoprene
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list