GOGGLES FLEX SEAL NAVY 3.0 XTR NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES FLEX SEAL NAVY 3.0 XTR NEO

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3430X
  • Mfr. Model # S3430X
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.36 lbs

Product Details

Flex Seal(TM) is the first industrial OTG (over-the-glass). Lightweight, silicone soft body is designed to conform to almost any facial profile, and provides an exceptionally snug fit, neoprene band, navy body, shade 3 XTR lens.

Technical Specs

  • Frame Colour Navy Blue
  • Item Navy Body with Neoprene Head Band
  • Lens Colour Shade 3.0
  • Lens Coating Anti-Fog
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Primary Lens Color Green
  • Eyewear Venting Indirect

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list