GOGGLES FLEX SEAL GRAY/GRY XTR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES FLEX SEAL GRAY/GRY XTR LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3425X
  • Mfr. Model # S3425X
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Frame Colour Gray
  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • Standards ANSI Z87+, CSA Z94.3
  • Strap Material Neoprene
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Includes Neoprene Adjustable Strap
  • Eyewear Venting Indirect
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list