Skip Content
GOGGLES CUTTING SHADE 5 IR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES CUTTING SHADE 5 IR LENS

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL80210
  • Mfr. Model # 80210
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.25 lbs

Product Details

Odyssey(R) II goggle. Shade 5 IR lens. Soft goggle body for a snug seal. Indirect vents on top and bottom. Extra wide peripheral vision. Fire retardant strap. Meets the requirements of ANSI Z87.1+. cUL certified to CSA Z94.3 standards.

Technical Specs

  • Item Protective Goggles
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour Shade 5.0
  • Venting Indirect
  • Frame Material PVC
  • Standards ANSI Z87 + High Impact
  • Strap Material Cloth
  • Includes Durable shade 5 lens
  • Lens Material IR PC Resin
  • UV Protection Shade 5
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list