GOGGLES CLR WHT FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GOGGLES CLR WHT FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254CL40101CN
  • Mfr. Model # 254CL40101CN
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.171 lbs

Technical Specs

  • Frame Colour White
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Venting Autoclave
  • Frame Material TPR
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Strap Material Neoprene Rubber
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list