!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOGGLES CLIMAZONE 9500 BLK DUPANE

GOGGLES CLIMAZONE 9500 BLK DUPANE

HONEYWELL UVEX

GOGGLES CLIMAZONE 9500 BLK DUPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOGGLES CLIMAZONE 9500 BLK DUPANE

GOGGLES CLIMAZONE 9500 BLK DUPANE

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS390
  • Mfr. Model # S390
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

UVEX Climazone( TM) Ski-inspired design for cold and extreme weather conditions. Ventilation system minimizes fogging. Not for chemical splash. Meets ANSI Z87+ (high impact) standard. Black frame and dual pane lens. Clear lens, anti-fog/ultra-dura lens tint and coating.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Frame Colour Black
  • Includes Adjustable Headband
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Series Uvex Climazone(TM)
  • X-Ray Detectable No
  • Eyewear Size Universal
  • Frame Material PVC
  • Item Impact Resistant Goggles
  • Lens Colour Clear
  • Metal Detectable No
  • Standards ANSI Z87.1-2010

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list