GOGGLES CLASSIC 9305 HOOD INDIRECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLES CLASSIC 9305 HOOD INDIRECT

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS350
  • Mfr. Model # S350
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.3 lbs

Product Details

Classic(TM) safety goggles with a clear lens only. Fits over most Rx spectacles. ANSI and CSA approved. Four models available for dust, mist, or chemical splash: indirect hood, clear body frame, clear XTR lens.

Technical Specs

  • Item Protective Goggles
  • Frame Colour Clear Body
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Material PVC
  • Lens Colour Clear
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Primary Lens Color Clear
  • Includes Neoprene Strap
  • Lens Coating Anti-Fog
  • Eyewear Venting Indirect
  • Eyewear Frame Design OTG
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list