Skip Content
GOGGLES BLACK FRAME GRAY AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOGGLES BLACK FRAME GRAY AF

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRRT112AFC
  • Mfr. Model # RT112AFC
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2526
  • Shipping Weight 0.5 lbs

Product Details

Venting Yes, Gray Lens Colour, Anti-Fog Lens Coating, Black Frame Colour, Polycarbonate Lens Material, Elastic Strap Material, Vinyl Frame Material, UV Protection Yes, Standards CSA Z94.3

Technical Specs

  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Venting Yes
  • Standards ANSI Z87+, AS/NZS 1337.1 ,CE EN166, CAN/CSA Z94.3
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99%
  • Strap Material Elastic
  • Includes N/A
  • Item Safety Goggles
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list