!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOGGLEESS

GOGGLEESS

MSA

GOGGLEESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOGGLEESS

GOGGLEESS

MSA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSAS549P
  • Mfr. Model # S549P
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Brow Lining Material Polycarbonate
  • Eye Socket Lining Material Polycarbonate
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Rubber
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining Yes
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Nose Bridge Material Rubber
  • Series Cairns ESS Goggles
  • Venting Type Direct
  • Band Material Nylon
  • Dielectric Protection Yes
  • Eyewear Size Universal
  • Frame Colour Black
  • Frame Style OTG
  • Includes Low Proile Hardware Kit
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Item Firefighter Goggles
  • Lens Colour Clear
  • Metal Detectable Yes
  • Photochromatic Lens Yes
  • Standards ANSI Z87.1-2003, NFPA 1971-2007
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list