GOGGLE STEALTH REPL LENS CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE STEALTH REPL LENS CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS700C
  • Mfr. Model # S700C
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.1 lbs

Product Details

Gray lens tint and Uvextreme coating replacement lens for Stealth(TM) safety goggles.

Technical Specs

  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Standards ANSI Z87-2010, CSA Z94.3
  • Item Replacement Lens
  • For Use With Uvex Stealth
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list