Skip Content
GOGGLE STEALTH OTG NVY 5.0 DUR NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GOGGLE STEALTH OTG NVY 5.0 DUR NEO

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3975D
  • Mfr. Model # S3975D
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.29 lbs

Product Details

Available with Dura-streme(TM) dual coating technology which combines Uvextreme(R) anti-fog on the interior and Ultra-dura(R) anti-scratch on the exterior. High quality elastomer body conforms and contours for a secure, customized, gap-free fit. Low-profile, wrap-around style provides complete coverage. Low-profile, wrap-around style provides complete coverage. Fits comfortably over most prescription eyewear. Pivoting headband clip and wide adjustable-slide headband provide a range of adjustabil

Technical Specs

  • Item Navy Frame with Neoprene Band
  • Frame Colour Navy
  • Lens Colour Shade 5.0
  • Frame Material Polypropylene / TPE
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Primary Lens Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List