Skip Content
GOGGLE SPLSH GY ENFOG LENS GY BDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE SPLSH GY ENFOG LENS GY BDY

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN05068224
  • Mfr. Model # 05068224
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.33 lbs

Product Details

Encon 160 series splash goggle, gray body, gray ENFOG(R) lens, black neoprene headband.

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour Gray
  • Item Splash Goggle
  • Lens Colour Gray
  • Strap Material Neoprene
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.9% UVA and UVB
  • Primary Lens Color Gray
  • Foam Lined No
  • Eyewear Size Universal
  • Eyewear Venting Indirect
  • Eyewear Frame Design Traditional
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list