GOGGLE NO VENT GREY NEOPRENE STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE NO VENT GREY NEOPRENE STRAP

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN09602005
  • Mfr. Model # 09602005
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2529
  • Shipping Weight 0.15 lbs

Product Details

Veratti(R) M50 Goggles. Wrap-around style provides an excellent panoramic vision. 99.9% UVA and Uvb protection to 385NM. SEI certified to ANSI Z87.1-2003 high impact. SEI certified to CSA Z94.3-2007 standards. No vent ventilation, Gray Enfog(R) lens tint

Technical Specs

  • Lens Colour Clear
  • Standards ANSI Z87.1-2010 High Impact, CSA Z94.3-2007
  • Venting No Vent
  • Frame Material PVC
  • Lens Material Polycarbonate
  • UV Protection 99.9% UVA and UVB
  • Strap Material Neoprene
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list