Skip Content
GOGGLE NDYAG+CO2 LAZER FLEXSEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GOGGLE NDYAG+CO2 LAZER FLEXSEAL

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVX31-70101
  • Mfr. Model # 31-70101
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Laser Goggles. Can fit over perscription glasses, and feature silicone flange. Meets ANSI Z136.1. Meets ANSI Z87.1. Green, Anti-scratch/Anti-fog. Laser Type: Nd: YAG/CO2.

Technical Specs

  • Primary Lens Color Green
  • Includes Storage Case
  • Item Laser Safety Goggles
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Green/Light Yellow/Green
  • Standards ANSI Z87.1-2003, ANSI Z136.1-2007
  • Lens Material Polycarbonate
  • Visible Luminous Transmission 52%
  • Laser Type ND YAG, CO2
  • Filter Number 101
  • Optical Density @ Wavelength Greater Than9 @ 190-375nm
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list