!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOGGLE IMPACT CENTURION CLEAR LENS

GOGGLE IMPACT CENTURION CLEAR LENS

CABOT

GOGGLE IMPACT CENTURION CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOGGLE IMPACT CENTURION CLEAR LENS

GOGGLE IMPACT CENTURION CLEAR LENS

CABOT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT40300-00000-10
  • Mfr. Model # 40300-00000-10
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

3M(TM) Centurion(TM) safety goggles. Wide, wraparound lens. Exceptional peripheral vision. Choice of impact or splash protection. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Clear lens.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Size Universal
  • Frame Material Plastic
  • Gender Unisex
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings Yes
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Series Centurion
  • Venting Type Direct
  • Band Material Rubber
  • Frame Colour Clear
  • Frame Style Wraparound
  • Includes Elastic Strap, Wide Nasal Flare
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Impact Resistant Goggles
  • Lens Colour Clear
  • Nose Bridge Material Plastic
  • Standards ANSI Z87.1-2015, CSA Z94.3
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list