GOGGLE FLEXSEAL GRAY/CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GOGGLE FLEXSEAL GRAY/CLR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3420X
  • Mfr. Model # S3420X
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item OTG Goggles
  • Frame Colour Gray
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Silicone
  • Standards ANSI Z87+, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Strap Material Neoprene
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Includes Neoprene Strap
  • Eyewear Frame Design OTG
  • Eyewear Venting Indirect
  • Protective Goggle Item Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list